Milling Insert, Round, RPMT 1204M0ENGH P

  • Mfr # RPMT1204M0ENGHPR1535

  • Zoro # G8278437


product price:  $12.89
/ea
Sold in multiples of 10 for $128.90

Key Features

Insert Style
RPMT
Insert Size
1204
Mounting Hole Dia.
4.60mm
Inscribed Circle
12.00mm
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMT1204M0ENGHPR1535
Zoro #
G8278437
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1204
Mounting Hole Dia.
4.60mm
Thickness
4.76mm
Through Hole Inside Dia.
4.60mm

Details

Item
Parallelogram Milling Insert
Insert Style
RPMT
Inscribed Circle
12.00mm
Cutting Direction
Neutral
ISO Number
RPMT1204M0EN-GH
Rake
Positive
Chip-Breaker
Yes
Features
For Austenitic and Precipitation-Hardened Stainless Steel and Titanium Alloys, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Clearance Angle
11 Degrees
ANSI Code
RPMT1204M0ENGH
Primary Material Application ISO Code
M, S
Cutting Application
Facing, Grooving, Plunging, Pocketing, Radius Milling, Shouldering
Insert Holding Type
Screw
Hole Type
Countersunk Hole
For Toolholder
MRX...-12
Primary Material Application
High-Temperature Alloys, Stainless Steel
Finish - Machining
Megacoat Nano
Cutting Edge
Honed, Tough Edge (Heavy Milling)
Chip-Breaker Code
EN-GH
Manufacturer Grade
PR1535
Coating Process
PVD
Material - Machining
Carbide
Measurement System
Metric
Secondary Material Application
Carbon and Alloy Steel, Free-Cutting Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel
Secondary Material Application ISO Code
M, P, S
Shape
Round

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, Positive, RPMT1204M0ENGH, EN-GH, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.