Zoro Homepage

Parallelogram BDMT Carbide

  • Mfr # BDMT11T304ERJTCA6535

  • Zoro # G6281313


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T304
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T304ERJTCA6535
Zoro #
G6281313
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T304
Corner Radius
0.0157 in
Nose Radius
0.016"
Mounting Hole Dia.
0.1100 in
Insert Thickness
0.149"
Width
0.2640 in
Thickness
0.149 in
Cutting Edge Length
11.00mm
Through Hole Inside Dia.
0.1100 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Grade
CA6535
Coating
TiCN+Al2O3+TiN
Lead Angle
90 Degrees
Workpiece Compatibility
Super Alloy (S)
Cast Iron (K) Compatibility
No
Rake
Positive
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Mounting Style
Screw
No. of Edges
2
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
BDMT11T304ERJTCA6535
ISO Number
BDMT11T304ERJTCA6535
Chip-Breaker
Yes
Insert Application
Milling
Inscribed Circle
0.264 in
Series
MEC
Chip-Breaker Style
Single Sided
Manufacturer Grade
CA6535
Secondary Material Application
Nickel, Titanium
ANSI Code
BDMT170408ERJSCA6535
Chip-Breaker Code
JT
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Finish - Machining
TiCN+Al2O3+TiN
Secondary Material Application ISO Code
S
Primary Material Application
Nickel, Stainless Steel, Titanium
Features
High Heat and Wear Resistance
Insert Holding Type
Screw
Primary Material Application ISO Code
M, S
Clearance Angle
15 Degrees
Coating Process
CVD
Material - Machining
Carbide
Number of Cutting Edges
2
Shape
Parallelogram
Included Angle
82 Degrees
Cutting Application
Milling

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT170408ERJSCA6535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.