Zoro Homepage

Round RPMT Carbide

  • Mfr # RPMT10T3M0ERGMCA6535

  • Zoro # G6281900


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Style
RPMT
Insert Shape
Round
Insert Size
10T3M0
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMT10T3M0ERGMCA6535
Zoro #
G6281900
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
10T3M0
Corner Radius
5.00mm
Insert Thickness
0.156"
Mounting Hole Dia.
0.1380 in
Cutting Edge Length
10.00mm
Thickness
0.156 in
Through Hole Inside Dia.
0.1380 in

Details

Item
Round Milling Insert
Insert Style
RPMT
Insert Shape
Round
Insert Material
Carbide
Inscribed Circle
0.3940 in
Coating
TiCN+Al2O3+TiN
No. of Edges
0
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Mounting Style
Screw
Grade
CA6535
For Use With
Mfr. No. MRX1500R-10-5T, MRX040R-10-5T-M, MRX050R-10-6T-M, MRX063R-10-7T-M, MRX1000-S100-10-2T-7, MRX1000-W100-10-3T, MRX1250-W125-10-4T, MRX20-M10-10-2T, MRX20-S20-10-2T, MRX20-S20-10-2T-180, MRX2000R-10-6T, MRX25-M12-10-3T, MRX25-S25-10-2T-180, MRX25-S25-10-3T, MRX2500R-10-7T, MRX32-M16-10-4T, MRX32-S32-10-4T, MRX32-S32-10-4T-200
Chip-Breaker
Yes
Rake
Positive
ISO Number
RPMT10T3M0ERGMCA6535
Insert Application
Milling
Non Ferrous (N) Compatibility
No
Lead Angle
90 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
ANSI Number
RPMT10T3M0ERGMCA6535
Series
RAD-6 (MRX)
Primary Material Application ISO Code
M, S
Clearance Angle
11 Degrees
Measurement System
Metric
Coating Process
CVD
Chip-Breaker Code
GM
Insert Holding Type
Screw
Chip-Breaker Style
On One Side
Shape
Round
Material - Machining
Carbide
Cutting Edge
Round Honed
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiN
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Cutting Application
Milling
Features
High Heat and Wear Resistance
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
CA6535

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.