Zoro Homepage

Square Turning Insert, Square, 3, SNMG, 2, Carbide

  • Mfr # SNMG322CA310

  • Zoro # G7430440


product price: $7.45
/ea
Sold in multiples of 10 for $74.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG322CA310
Zoro #
G7430440
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG090308
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
SNMG322-CA310
Coating
TiCN/Al2O3
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
No. of Edges
8
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+Ti
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Manufacturer Grade
CA310
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
K
Insert Holding Type
Clamp
Included Angle
90 Degrees
Number of Cutting Edges
8
Coating Process
CVD
ANSI Code
SNMG322
Measurement System
Fractional Inch
Shape
Square
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.