Zoro Homepage

Square Turning Insert, Square, 4, SNM, 3, Carbide

  • Mfr # SNM433CA315

  • Zoro # G7430641


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Square
Insert Style
SNM
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNM433CA315
Zoro #
G7430641
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNM
Inscribed Circle
4
Chip-Breaker
No
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMN120412
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
SNM433-CA315
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Coating
TiCN/Al2O3
Cutting Direction
Neutral
Steel (P) Compatibility
No
Finish - Machining
TiCN+Al2O3+Ti
Secondary Material Application ISO Code
K
ANSI Code
SNM433
Cutting Application
Turning
Shape
Square
Material - Machining
Carbide
Manufacturer Grade
CA315
Measurement System
Fractional Inch
Features
High Efficiency
Included Angle
90 Degrees
Insert Holding Type
Clamp
Coating Process
CVD
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Number of Cutting Edges
8
Primary Material Application
Cast Iron
Secondary Material Application
Cast Iron
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.