Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432KGCA320

  • Zoro # G7398469


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG432KGCA320
Zoro #
G7398469
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408KG
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
SNMG432KG-CA320
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3
Non Ferrous (N) Compatibility
No
No. of Edges
8
Measurement System
Fractional Inch
Material - Machining
Carbide
Features
Stability
Finish - Machining
TiCN+Al2O3+Ti
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
K
Chip-Breaker Code
KG
Primary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Number of Cutting Edges
8
Included Angle
90 Degrees
Cutting Application
Turning
ANSI Code
SNMG432KG
Shape
Square
Coating Process
CVD
Manufacturer Grade
CA320
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.