Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432PH CA525

  • Zoro # G7430985


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG432PH CA525
Zoro #
G7430985
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408PH
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
No. of Edges
8
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
SNMG432PH-CA525
Hardened (H) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
90 Degrees
Manufacturer Grade
CA525
Number of Cutting Edges
8
ANSI Code
SNMG432PH CA525
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Chip-Breaker Code
PH
Primary Material Application
Steel
Material - Machining
Carbide
Coating Process
CVD
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Square
Insert Holding Type
Screw
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.