Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMR, 1, Carbide

  • Mfr # SPMR421 CA515

  • Zoro # G7391259


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Insert Size
421
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPMR421 CA515
Zoro #
G7391259
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
421
Corner Radius
1
Mounting Hole Dia.
0.250"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SPMR120304
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
SPMR421-CA515
Primary Material Application ISO Code
P
Cutting Application
Turning
Clearance Angle
11 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Features
Wear Resistance and Stability
Shape
Square
ANSI Code
SPMR421 CA515
Included Angle
90 Degrees
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
On One Side
Manufacturer Grade
CA515
Insert Holding Type
Clamp
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.