Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543PH CA530

  • Zoro # G7391015


product price: $17.09
/ea
Sold in multiples of 10 for $170.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG543PH CA530
Zoro #
G7391015
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612PH
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
ANSI Number
SNMG543PH-CA530
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
No. of Edges
8
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Features
High Stability, Wear Resistant
Clearance Angle
0 Degrees
ANSI Code
SNMG543PH CA530
Secondary Material Application ISO Code
K
Shape
Square
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Chip-Breaker Code
PH
Insert Holding Type
Screw
Number of Cutting Edges
8
Manufacturer Grade
CA530
Primary Material Application ISO Code
P
Cutting Application
Turning
Included Angle
90 Degrees
Secondary Material Application
Cast Iron
Coating Process
CVD
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.