Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # SNMG544PHCA315

  • Zoro # G7391076


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG544PHCA315
Zoro #
G7391076
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Nose Radius
0.0625"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616PH
Stainless (M) Compatibility
No
ANSI Number
SNMG544PH-CA315
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
No. of Edges
8
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
ANSI Code
SNMG544PH
Manufacturer Grade
CA315
Cutting Application
Turning
Included Angle
90 Degrees
Shape
Square
Finish - Machining
TiCN+Al2O3+Ti
Number of Cutting Edges
8
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Secondary Material Application
Cast Iron
Features
High Efficiency
Primary Material Application ISO Code
K
Coating Process
CVD
Insert Holding Type
Screw
Chip-Breaker Code
PH
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.