Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # SNMG544PHCA320

  • Zoro # G7391091


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG544PHCA320
Zoro #
G7391091
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Insert Thickness
0.2500"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616PH
No. of Edges
8
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
SNMG544PH-CA320
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3
Measurement System
Fractional Inch
Coating Process
CVD
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material - Machining
Carbide
Manufacturer Grade
CA320
Included Angle
90 Degrees
Cutting Application
Turning
ANSI Code
SNMG544PH
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Primary Material Application ISO Code
K
Features
Stability
Chip-Breaker Style
Double Sided
Number of Cutting Edges
8
Shape
Square
Finish - Machining
TiCN+Al2O3+Ti
Chip-Breaker Code
PH
Secondary Material Application
Cast Iron
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.