Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # SNMG643PH CA530

  • Zoro # G7391198


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG643PH CA530
Zoro #
G7391198
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612PH
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG643PH-CA530
Mounting Style
Clamp
No. of Edges
8
Stainless (M) Compatibility
No
Features
High Stability, Wear Resistant
Manufacturer Grade
CA530
Coating Process
CVD
Number of Cutting Edges
8
Shape
Square
Insert Holding Type
Screw
Included Angle
90 Degrees
Clearance Angle
0 Degrees
ANSI Code
SNMG643PH CA530
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Chip-Breaker Code
PH
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.