Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, PVD Carbide

  • Mfr # TNMG433SGPR1535

  • Zoro # G201772598


product price: $16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Insert Shape
60 Degree Triangle
Included Angle
60
Grade
PR1535
Corner Radius
3/64 in
Inscribed Circle
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNMG433SGPR1535
Zoro #
G201772598
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3/64 in
Insert Thickness
3/16 in
Insert Size
433

Details

Item
Triangle Turning Insert
Insert Shape
60 Degree Triangle
Included Angle
60
Grade
PR1535
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Type
Turning
Series
ISOI
Hand
Neutral
Insert Application
Boring,Chamfering,Copying,External Turning,Facing
Insert Material
Carbide
Coating
PVD

Description

Triangle Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.