Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG433PH CA530

  • Zoro # G7398846


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG433PH CA530
Zoro #
G7398846
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220412PH
Relief Angle
0 Degrees
No. of Edges
6
Hardened (H) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
ANSI Number
TNMG433PH-CA530
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Code
PH
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Manufacturer Grade
CA530
Cutting Application
Turning
Primary Material Application
Steel
Features
Crack Resistant, Wear Resistant
Shape
Triangle
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
ANSI Code
TNMG433PH CA530
Included Angle
60 Degrees
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.