Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Carbide

  • Mfr # TCMT2151HQ CA515

  • Zoro # G7391356


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCMT2151HQ CA515
Zoro #
G7391356
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
0.0156 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Nose Radius
0.0156"
Thickness
0.0937 in
Through Hole Inside Dia.
0.1102 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TCMT110204HQ
Cast Iron (K) Compatibility
No
No. of Edges
3
Mounting Style
Clamp
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
ANSI Number
TCMT2151HQ-CA515
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Primary Material Application
Steel
Shape
Triangle
Measurement System
Fractional Inch
Included Angle
60 Degrees
Manufacturer Grade
CA515
Chip-Breaker Style
On One Side
Coating Process
CVD
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
TCMT2151HQ CA515
Number of Cutting Edges
3
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
HQ
Primary Material Application ISO Code
P
Features
Crack Resistant
Clearance Angle
7 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.