Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0156 in, Carbide

  • Mfr # TPMR221HQ CA515

  • Zoro # G7399187


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR221HQ CA515
Zoro #
G7399187
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMR110304HQ
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
TPMR221HQ-CA515
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Measurement System
Fractional Inch
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Primary Material Application
Steel
Included Angle
60 Degrees
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Insert Holding Type
No Screw Hole
Cutting Application
Turning
ANSI Code
TPMR221HQ CA515
Features
Crack Resistant
Manufacturer Grade
CA515
Shape
Triangle
Chip-Breaker Code
HQ
Coating Process
CVD
Clearance Angle
11 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.