Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMX, 0.0156 in, Carbide

  • Mfr # TPMX221WP CA515

  • Zoro # G7400456


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPMX221WP CA515
Zoro #
G7400456
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Nose Radius
0.0156"
Thickness
0.125 in
Through Hole Inside Dia.
0.1181 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMX
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMX110304WP
ANSI Number
TPMX221WP-CA515
Hardened (H) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Measurement System
Fractional Inch
Features
Crack Resistant
Shape
Triangle
Number of Cutting Edges
3
Manufacturer Grade
CA515
Chip-Breaker Style
Molded
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
TPMX221WP CA515
Chip-Breaker Code
WP
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Insert Holding Type
Screw
Coating Process
CVD
Primary Material Application
Steel
Wiper Insert
Yes
Feed Type
High
Primary Material Application ISO Code
P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code WP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.