Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.0156 in, Carbide

  • Mfr # TNMA331CA310

  • Zoro # G7383358


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA331CA310
Zoro #
G7383358
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160404
Relief Angle
0 Degrees
Mounting Style
Clamp
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
6
Coating
TiCN/Al2O3
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TNMA331-CA310
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Number of Cutting Edges
6
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
TNMA331CA310
Coating Process
CVD
Secondary Material Application ISO Code
K
Shape
Triangle
Secondary Material Application
Cast Iron
Included Angle
60 Degrees
Manufacturer Grade
CA310
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Features
Crack Resistant
Material - Machining
Carbide
Feed Type
High
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.