Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # TNMG333 CA530

  • Zoro # G7398557


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG333 CA530
Zoro #
G7398557
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412
Stainless (M) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
TNMG333-CA530
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Features
Crack Resistant, Wear Resistant
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Number of Cutting Edges
6
Shape
Triangle
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Coating Process
CVD
ANSI Code
TNMG333 CA530
Manufacturer Grade
CA530
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.