Zoro Homepage

Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.008 in, Carbide

  • Mfr # TPMT181505HQ CA515

  • Zoro # G7400681


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Insert Size
181505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT181505HQ CA515
Zoro #
G7400681
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
181505
Corner Radius
0.008 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0079"
Insert Thickness
0.0938"
Through Hole Inside Dia.
0.1102 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT181505HQ CA515
Cast Iron (K) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
TPMT181505HQ-CA515
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Primary Material Application ISO Code
P
Features
Crack Resistant
Primary Material Application
Steel
Number of Cutting Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
HQ
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Shape
Triangle
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA515
Cutting Application
Turning
Coating Process
CVD
ANSI Code
TPMT181505HQ-CA515
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 7/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.