Trigon Turning Insert, CVD Carbide
Mfr # WNMG432CCA4515
Zoro # G901773093
product price: $10.09
/eaSold in multiples of 10 for $100.90
Key Features
Insert Shape
80 Degree Trigon
Insert Size
432
Insert Application
Boring,External Turning,Facing,Internal Facing
Type
Turning
Hand
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WNMG432CCA4515
Zoro #
G901773093
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
432
Corner Radius
1/32 in
Insert Thickness
3/16 in
Details
Item
Trigon Turning Insert
Insert Shape
80 Degree Trigon
Insert Application
Boring,External Turning,Facing,Internal Facing
Type
Turning
Hand
Neutral
Inscribed Circle
1/2 in
Insert Material
Carbide
Included Angle
80
Series
ISOI
Coating
CVD
Grade
CA4515
Chip-Breaker
Yes
Description
Trigon Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.