Zoro Homepage

Trigon Turning Insert, CVD Cermet

  • Mfr # WPMT2151HQCCX

  • Zoro # G901774434


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Insert Shape
80 Degree Trigon
Chip-Breaker
Yes
Type
Turning
Insert Application
Boring
Included Angle
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT2151HQCCX
Zoro #
G901774434
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/32 in

Details

Item
Trigon Turning Insert
Insert Shape
80 Degree Trigon
Chip-Breaker
Yes
Type
Turning
Insert Application
Boring
Included Angle
80
Grade
CCX
Inscribed Circle
1/4 in
Series
ISOI

Description

Trigon Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.