Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, CCGT 110905MLF

  • Mfr # CCGT110905MLFPR1225

  • Zoro # G7983299


product price: $22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Insert Shape
80 Degree Diamond
Chip-Breaker
Yes
Inscribed Circle
0.138 in
Insert Thickness
0.055 in
Included Angle
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT110905MLFPR1225
Zoro #
G7983299
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
0.055 in
Insert Size
110905
Corner Radius
0.008 in

Details

Item
Turning Insert,Diamond,CCGT 110905MLF
Insert Shape
80 Degree Diamond
Chip-Breaker
Yes
Inscribed Circle
0.138 in
Included Angle
80
Type
Turning
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Insert Material
Carbide
Coating
PVD
Hand
Left-Hand
Grade
PR1225
Series
ISOI

Description

Turning Insert,Diamond,CCGT 110905MLF

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.