Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, CNGU 242013MFRU

  • Mfr # CNGU242013MFRUPR1225

  • Zoro # G7983694


product price: $24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
80 Degree Diamond
Grade
PR1225
Hand
Right-Hand
Insert Material
Carbide
Insert Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGU242013MFRUPR1225
Zoro #
G7983694
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
1/8 in
Corner Radius
0.002 in
Insert Size
242013

Details

Item
Turning Insert,Diamond,CNGU 242013MFRU
Insert Shape
80 Degree Diamond
Grade
PR1225
Hand
Right-Hand
Insert Material
Carbide
Type
Turning
Coating
PVD
Series
DSSS
Chip-Breaker
Yes
Inscribed Circle
0.295 in
Insert Application
External Turning,Facing
Included Angle
80

Description

Turning Insert,Diamond,CNGU 242013MFRU

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.