Zoro Homepage

Turning Insert, Diamond, DCMT 3251GK TN6

  • Mfr # DCMT3251GKTN610

  • Zoro # G7423859


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
55 Degree Diamond
Grade
TN610
Coating
Uncoated
Insert Thickness
5/32 in
Corner Radius
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3251GKTN610
Zoro #
G7423859
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5/32 in
Corner Radius
1/64 in
Insert Size
3251

Details

Item
Turning Insert,Diamond,DCMT 3251GK TN6
Insert Shape
55 Degree Diamond
Grade
TN610
Coating
Uncoated
Included Angle
55
Inscribed Circle
3/8 in
Insert Material
Cermet
Chip-Breaker
Yes
Hand
Neutral
Series
ISOI
Insert Application
Back Boring,Copying,External Turning
Type
Turning

Description

Turning Insert,Diamond,DCMT 3251GK TN6

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.