Zoro Homepage

Turning Insert, Diamond, VNGA 3305S00525

  • Mfr # VNGA3305S00525MEKBN10M

  • Zoro # G7978776


product price: $74.89
/ea

Key Features

Insert Shape
35 Degree Diamond
Grade
KBN10M
Corner Radius
0.008 in
Inscribed Circle
3/8 in
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGA3305S00525MEKBN10M
Zoro #
G7978776
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.008 in
Insert Thickness
3/16 in
Insert Size
3305

Details

Item
Turning Insert,Diamond,VNGA 3305S00525
Insert Shape
35 Degree Diamond
Grade
KBN10M
Inscribed Circle
3/8 in
Coating
PVD
Insert Material
CBN
Hand
Neutral
Type
Turning
Included Angle
35
Insert Application
Copying,External Turning,Facing,Undercutting
Series
ISOI

Description

Turning Insert,Diamond,VNGA 3305S00525

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.