Zoro Homepage

Turning Insert, Diamond, VNMG 332PQ TN61

  • Mfr # VNMG332PQTN610

  • Zoro # G7423554


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Insert Shape
35 Degree Diamond
Type
Turning
Corner Radius
1/32 in
Insert Size
332
Insert Material
Cermet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332PQTN610
Zoro #
G7423554
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1/32 in
Insert Size
332
Insert Thickness
3/16 in

Details

Item
Turning Insert,Diamond,VNMG 332PQ TN61
Insert Shape
35 Degree Diamond
Type
Turning
Insert Material
Cermet
Included Angle
35
Hand
Neutral
Chip-Breaker
Yes
Coating
Uncoated
Grade
TN610
Insert Application
Copying,External Turning,Facing,Undercutting
Series
ISOI
Inscribed Circle
3/8 in

Description

Turning Insert,Diamond,VNMG 332PQ TN61

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.