Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Irregular, ABS 15R4015 K

  • Mfr # ABS15R4015KW10

  • Zoro # G7964408


product price: $23.29
/ea
Sold in multiples of 10 for $232.90

Key Features

Chip-Breaker
No
Corner Radius
0.0591 in
Rake
Positive
ISO Number
ABS15R4015
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS15R4015KW10
Zoro #
G7964408
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.0591 in
Thickness
2.5
Width
0.2756"
Through Hole Inside Dia.
0.1181"

Details

Item
Diamond Turning Insert
Chip-Breaker
No
Rake
Positive
ISO Number
ABS15R4015
Cutting Direction
Right Hand
Features
0.6063" Insert Length, For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Material Grade - Machining
WC-Co
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Primary Material Application ISO Code
N
Manufacturer Grade
KW10
Number of Cutting Edges
2
Material - Machining
Carbide
ANSI Code
ABS15R4015
Shape
Irregular
Cutting Application
Back Turning, Finishing
Insert Holding Type
Screw
Hole Type
Screw Hole
Clearance Angle
15 Degrees

Description

Diamond Turning Insert, Bright (Uncoated), ANSI Code ABS15R4015, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.