Zoro Homepage

Turning Insert, Round, 0.394 in, RCMX, Carbide

  • Mfr # RCMX1003M0 CA510

  • Zoro # G8497557


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.394 in
Insert Size
1003M0
Grade
CA510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMX1003M0 CA510
Zoro #
G8497557
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1003M0
Insert Thickness
0.1250"
Mounting Hole Dia.
0.142"
Nose Radius
0.197"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.394 in
Grade
CA510
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMX1003M0
ANSI Number
RCMX1003M0-CA510
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
No. of Edges
0
Cutting Direction
Right Hand
Primary Material Application ISO Code
P
Primary Material Application
Steel
Shape
Round
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.394 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.