Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432KHCA315

  • Zoro # G7421885


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432KHCA315
Zoro #
G7421885
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408KH
No. of Edges
6
Steel (P) Compatibility
No
Coating
TiCN/Al2O3
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Clamp
ANSI Number
WNMG432KH-CA315
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Secondary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Features
Crack Resistant
Chip-Breaker Code
KH
Primary Material Application
Cast Iron
Material - Machining
Carbide
Included Angle
80 Degrees
ANSI Code
WNMG432KHCA315
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Manufacturer Grade
CA315
Cutting Application
Turning
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K
Coating Process
CVD
Primary Material Application ISO Code
K
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code KH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.