
Turning Toolholder, SABSR 1015JXF
Mfr # SABSR1015JXF
Zoro # G7438437
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Inscribed Circle (In.)
1/4"
Shank Shape
Square
Shank
Irregular
Cutting Dia.
0.2756 in
Series
SBTT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SABSR1015JXF
Zoro #
G7438437
UPC #
-
Country of Origin
China
Dimensions
Cutting Dia.
0.2756 in
Details
Item
Turning Toolholder,SABSR 1015JXF
Inscribed Circle (In.)
1/4"
Shank Shape
Square
Shank
Irregular
Series
SBTT
Left/Right Hand
Right-Hand
Material
Steel
Application
Back Turning,Small Parts Machining
Description
Turning Toolholder,SABSR 1015JXF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.