Shop KYORENE PRO

Cut Resistant Glove, PK12

  • Mfr # 21-893-2X

  • Zoro # G724159234


product price:  $263.99
/pk 12, $22.00/ea
Free Shipping & Returns

Key Features

Glove Coating Finish
Soft
Includes Reinforced Thumb Crotch
Yes
Series
Kyorene(R) Pro
EN 388 Rating
3X42F
Glove Lining Material
Graphene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21-893-2X
Zoro #
G724159234
UPC #
810090046457
Country of Origin
China

Dimensions

Size- Alpha
2XL
Thickness
21 ga
Glove Length
9.75 in

Details

Glove Coating Finish
Soft
Includes Reinforced Thumb Crotch
Yes
Series
Kyorene(R) Pro
EN 388 Rating
3X42F
Glove Lining Material
Graphene
Item
Cut Resistant Glove
Glove Features
Cut Protection
Palm Type
Coated
ANSI/ISEA Cut Level
A9
Standards
ANSI/ISEA 105
Glove Construction
Continuous Knit
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Knit Material
Graphene
Knit Material Color
Gray
Double-Dipped
No

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A9, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, EN 388 Rating 3X42F, Standards ANSI/ISEA 105, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.