500mL Filter Unit, 0.22um, 75mm, PK12 (Formerly Lab Safety Supply)
Mfr # 11L832
Zoro # G4655996
product price:Â $164.99
/pk 12, $13.75/ea
Free Shipping & Returns
Key Features
Capacity
Upper: 500 mL Receiver: 500 mL
Material
PES (Membrane)
Autoclavable
No
Diameter
90 mm
Size
Pore: 0.2 um
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11L832
Zoro #
G4655996
UPC #
190735551943
Country of Origin
China
Dimensions
Diameter
90 mm
Size
Pore: 0.2 um
Barb Size
Multiple
Maximum Particle Size
0.22 um
Details
Item
Filter Unit
Capacity
Upper: 500 mL Receiver: 500 mL
Material
PES (Membrane)
Autoclavable
No
Sterile/Non-Sterile
Sterile
Product Type
Filter System
Upper Capacity
500 mL
Includes Stopper
Yes
Receiver Capacity
500 mL
Graduated
Yes
Description
Formerly Lab Safety Supply.
Filter Unit, Product Type Filter System, Diameter 90 mm, Material PES (Membrane), Includes Stopper Yes, Upper Capacity 500 mL, Receiver Capacity 500 mL, Maximum Particle Size 0.22 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Graduated Yes, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.