Shop FOXX LIFE SCIENCES
See all product information
Create Account
Filter Systems & Components - Vacuum Fil
- Mfr # 116-9113-FLS
- Zoro # G223353836
product price:Â
$
200.99
/pk of 12, $16.75/ea
Free Shipping & Returns
Key Features
Overall Height
11.19 in
Maximum Particle Size
0.1 um
Standards
FDA; ISO 13485
Includes Stopper
No
Receiver Capacity
1,000 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 116-9113-FLS
- Zoro #
- G223353836
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height
- 11.19 in
- Maximum Particle Size
- 0.1 um
- Diameter
- 5 1/8 in
Details
- Standards
- FDA; ISO 13485
- Includes Stopper
- No
- Item
- Filter Systems & Components - Vacuum Filter Systems
- Receiver Capacity
- 1,000 mL
- Funnel Capacity
- 1,000 mL
- Product Type
- Vacuum Filter Units
- Material
- PES, Polypropylene, Polystyrene
- Shell Material
- PES, Polypropylene, Polystyrene
Description
Filter Systems & Components - Vacuum Filter Systems, Product Type Vacuum Filter Units, Diameter 5 1/8 in, Material PES, Polypropylene, Polystyrene, Includes Stopper No, Funnel Capacity 1,000 mL, Receiver Capacity 1,000 mL, Overall Height 11.19 in, Maximum Particle Size 0.1 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.