This item is Discontinued.

Lab Safety Supply CHEMICAL BUFFER SOLUTION PH 4.0 1L 8FZK4

CHEMICAL BUFFER SOLUTION PH 4.0 1L (Discontinued)

  • Mfr # 8FZK4
  • Zoro # G2300685
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8FZK4
Zoro #
G2300685
UPC #
190735562819
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Buffer Solution
Shelf Life
24 mo
Concentration
pH 4.0
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated for Transport
CAS Number
7732-18-5, 877-24-7, 50-00-0, 67-56-1

Description

Buffer Solution, Concentration pH 4.0, CAS Number 7732-18-5, 877-24-7, 50-00-0, 67-56-1, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.