This item is Discontinued.

Lab Safety Supply CHEMICAL BUFFER SOLUTION PH 7.0 1L 9MMY0

CHEMICAL BUFFER SOLUTION PH 7.0 1L (Discontinued)

  • Mfr # 9MMY0
  • Zoro # G4632932
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9MMY0
Zoro #
G4632932
UPC #
190735563717
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Buffer Solution
CAS Number
7732-18-5, 7778-77-0, 1310-73-2
Concentration
pH 7.0
Shipping Restrictions
Chemical Not Regulated for Transport
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Buffer Solution, Concentration pH 7.0, CAS Number 7732-18-5, 7778-77-0, 1310-73-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.