This item is Discontinued.

Lab Safety Supply Inoculating Loop, 200mm L, Orange, PK1000 21RL12

Inoculating Loop, 200mm L, Orange, PK1000 (Discontinued)

  • Mfr # 21RL12
  • Zoro # G5239001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21RL12
Zoro #
G5239001
UPC #
190735555507
Country of Origin
China

Dimensions

Handle Length
130mm
Size
10 micronl
Overall Length
200mm

Details

Item
Inoculating Loop
Material
Polystyrene
Capacity
10 micronl
Color
Orange

Description

Inoculating Loop, Material Polystyrene, Color Orange, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.