This item is Discontinued.

Lab Safety Supply Men's T-Shirt, Cotton, Pullover, Black, L 6FWF9

This item is Discontinued.

Lab Safety Supply

Men's T-Shirt, Cotton, Pullover, Black, L (Discontinued)

Mfr # 6FWF9
Zoro # G3848302
Country of Origin Honduras
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6FWF9
Zoro #
G3848302
UPC #
-
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
19 1/2 in
Length
30 in
Fits Chest Size
42 in to 44 in
Minimum Chest Size
42 in
Maximum Chest Size
44 in

Details

Item
T-Shirt
Color
Black
Material
Cotton
Fabric Weight
6.1 oz
Gender
Men's
Closure Type
Pullover
Style
T-Shirt
Type
I Had Zero Lost-Time Accidents and All I Got Was This Lousy T-Shirt
Front Closure Type
Pull-Over

Description

T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.1 oz, Front Closure Type Pull-Over, Color Black, Sleeve Length 19 1/2 in, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.