Safety Coated Bottle, 168mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52JZ75

  • Zoro # G6419771


product price:  $86.25
/pk 12, $7.19/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52JZ75
Zoro #
G6419771
UPC #
-
Country of Origin
United States

Dimensions

Diameter
74 mm
Screw Closure Size
28-400 mm
Labware Width - Metric
28 mm
Height
168mm
Labware Height - Metric
168 mm
Labware Height - English
6.6 in
Depth
165mm
Labware Screw Closure Size
28-400 mm
Labware Depth - Metric
165 mm
Width
28mm
Overall Width - Metric
28 mm
Body Diameter - Metric
74 mm
Mouth Size
Narrow
Minimum Screw Closure Size
28 mm
Overall Depth - Metric
165 mm
Overall Height - Metric
168 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Closure Liner Material
F217
Labware Body Material
Type III Soda Lime Glass
Labware Closure Type
Screw On
Pre-Cleaned
None
Labware Clarity
Transparent
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Special Features
Safety Coated
Labware Nominal Capacity - Metric
500 mL
Labware Closure Liner Design
Flat
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Includes Closure
Yes
Labware Basic Material
Glass
Labware Capacity - Metric
500 mL
Labware Closure Color
White Clear
Labware Capacity - English
16 oz
Labware Nominal Capacity - English
16 oz
Bottle/Jar Type
Sampling
Basic Material
Glass
Capacity - Metric
500 mL
Closure Color
Clear/White
Nominal Capacity - English
16 oz
Nominal Capacity - Metric
500 mL
Body Material
Glass
Clarity
Transparent
Closure Included
Yes
Capacity - English
16.9 fl oz
Graduated
No
Body Color
Clear
Bottle Type
Sampling
Closure Liner Material
Foam
Closure Liner Design
Flat
Closure Type
Screw On

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 74 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.