Wash Bottle, 500 mL, Dia, PK6
- Mfr # UN370057
- Zoro # G310022638
product price:Â
$
40.69
/pk of 6, $6.78/ea
Key Features
Closure Material
Polypropylene
Autoclavable
No
Imprinting
Isopropanol
Spout Style
Vented Spout
Standards
29 CFR 1910.1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UN370057
- Zoro #
- G310022638
- UPC #
- 840287249040
- Country of Origin
- India
- Item
- Wash Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Imprinting
- Isopropanol
- Spout Style
- Vented Spout
- Standards
- 29 CFR 1910.1200
- Vented/Nonvented
- Vented
- Capacity - English
- 16 fl oz
- Clarity
- Clear
- Basic Material
- Plastic
- Numbers of Bottles Included
- 6
- Product Type
- Wash Bottle
- Body Material
- LDPE
- Closure Included
- Yes
- Capacity - Metric
- 500 mL
- Closure Style
- Stem
- Closure Color
- Yellow
- Body Color
- Clear
Dimensions
- Mouth Size
- Wide
Description
United Scientific UniSafe vented wash bottles are made from industrial grade low-density polyethylene with polypropylene stem closure and venting assembly. They are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment. Each bottle is compliant with GHS and OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200. Intended for use only with LDPE and PP compatible solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.