Dropper Bottle, Soda Lime Glass, PK12
- Mfr # BDPSC-AM-8OZ
- Zoro # G322761273
product price:Â
$
49.39
/pk of 12, $4.12/ea
Key Features
Autoclavable
Yes
Capacity - English
8 fl oz
Numbers of Bottles Included
12
Graduated
No
Closure Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDPSC-AM-8OZ
- Zoro #
- G322761273
- UPC #
- 840287205220
- Country of Origin
- China
Dimensions
- Mouth Size
- Narrow
Details
- Autoclavable
- Yes
- Capacity - English
- 8 fl oz
- Numbers of Bottles Included
- 12
- Graduated
- No
- Item
- Dropper Bottle
- Closure Included
- Yes
- Body Color
- Amber
- Basic Material
- Glass
- Capacity - Metric
- 235 mL
- Closure Type
- Dropper
- Individually Wrapped
- Not Individually Wrapped
- Closure Liner Material
- Unlined
- Shape
- Boston Round
- ASTM Specification
- E438
- Bottle Type
- Dropper
- Body Material
- Soda Lime Glass
- Closure Color
- Black
- USP Specification
- Type I
- Special Features
- The Amber Color Helps Protect Light Sensitive Materials, the Glass is Non-Porous, Which Allows for Easy Cleaning or Autoclaving
- Clarity
- Opaque
- Front Closure
- Dropper
Description
Dropper Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric Not Applicable, Bottle Type Dropper, Capacity - Metric 235 mL, Capacity - English 8 fl oz, Overall Height - Metric Not Applicable, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.