This item is Discontinued.

Lab Safety Supply Spatula, Micro, Tapered, 155mm, PK2 21RL40

Spatula, Micro, Tapered, 155mm, PK2 (Discontinued)

  • Mfr # 21RL40
  • Zoro # G5303417
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21RL40
Zoro #
G5303417
UPC #
190735555606
Country of Origin
India

Dimensions

Overall Length
155mm

Details

Item
Spatula
Type
Micro, Tapered
Working Temp.
30 Degrees C
Color
Silver
Material
Stainless Steel
Taper
55mm

Description

Spatula, Material Stainless Steel, Color Silver, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.