This item is Discontinued.

Lab Safety Supply Spatula, Ointment, 250mm 21RL50

Spatula, Ointment, 250mm (Discontinued)

  • Mfr # 21RL50
  • Zoro # G5303435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21RL50
Zoro #
G5303435
UPC #
190735555682
Country of Origin
India

Dimensions

Overall Length
250mm
Handle Length
105mm

Details

Item
Spatula
Type
Ointment
Working Temp.
30 Degrees C
Color
Silver
Material
Stainless Steel

Description

Spatula, Material Stainless Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.