This item is Discontinued.

Lab Safety Supply Spatula/Spoon, 150mm, PK10 21RL41

Spatula/Spoon, 150mm, PK10 (Discontinued)

  • Mfr # 21RL41
  • Zoro # G5416643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21RL41
Zoro #
G5416643
UPC #
190735555613
Country of Origin
India

Dimensions

Overall Length
150mm

Details

Item
Spatula/Spoon
Color
Blue
Material
Polypropylene
Working Temp.
30 Degrees C

Description

Spatula/Spoon, Material Polypropylene, Color Blue, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.