Lab Safety Supply
Swab, Poly, 3.5mm Flex Tip, PK100
Mfr # 22CW74
Zoro # G5310882
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom - 3.5mm Width of Head
- Style Flexible Tip
- Material Polyester Fabric Head/Polypropylene Handle
- Color Green
- Size 70mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151146)
- IMPACT PRODUCTS Plastic Dispensing Pump with Senior Rieke Adapter for 5-gal Pails and 38 mm Screwcap for 1 gal Jugs (904A)
- SENSOREX h20proof Diff mplfer S8000 Seres (EM801)
- SPX / APV Homogenizing Valve, Plug (J125406)
- LAB SAFETY SUPPLY Swab, Elliptic Foam Tip, PK100 (22CW80)
- LAB SAFETY SUPPLY Swab, 90mm, Poly, Flex Tip, PK100 (22CW85)
- LAB SAFETY SUPPLY Swab, Rectgular Foam Tip, PK100 (22CW69)
- LAB SAFETY SUPPLY Swab, Rectgular Poly Tip, PK100 (22CW81)
- LAB SAFETY SUPPLY Swab, Polyester, Flex Tip PK100 (22CW79)
- LAB SAFETY SUPPLY Swab, Foam, Flexible Tip, PK100 (22CW77)
- BERKSHIRE Swab, 162mm, Polyester, Flex Tip, PK100 (LTP1465.10)
- Lab Safety Supply Cleanroom Products