Lab Safety Supply
Translucent, Wash Bottle 32 oz., 4 Pack
Mfr # 24J882
Zoro # G4979371
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Capacity 32 oz.
- Labware Capacity - English 32 oz
- Labware Capacity - Metric 1,000 mL
- Color Translucent
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING KB-81-K5 SLIP RING LID KIT (5) (DV190577)
- LDS INDUSTRIES ShopSol Lab Stool with Backrest - Fixed Arms - White (1010296)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 3000mL (785-111)
- UNITED SCIENTIFIC Glass Plates, 5 x 5 In, PK 12 (GLP5X5)
- LAB SAFETY SUPPLY Specimen Container, Sterile, Pk280 (32V490)
- LAB SAFETY SUPPLY Environmental Sample Bottle, 250 mL, Pk250 (6FAH6)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAL9)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J909)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J883)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J888)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- Lab Safety Supply Labware