Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (Formerly Lab Safety Supply)

  • Mfr # 5PTD9

  • Zoro # G0936257


product price:  $36.49
/pk 8, $4.56/ea

Key Features

Material
Glass
Color
Clear
Capacity
20 mL
Band Color
Yellow
Tolerance
0.03mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PTD9
Zoro #
G0936257
UPC #
190735559505
Country of Origin
China

Dimensions

Length
520 mm
Overall Length
520 mm
Overall Diameter
20 mm

Details

Material
Glass
Color
Clear
Capacity
20 mL
Band Color
Yellow
Tolerance
0.03mL
Item
Volumetric Pipette
Standards
Volumetric Pipette, Grade A
Material of Construction
Glass
Class
A
Product Type
Volumetric Pipette
Sterility
Non-Sterile
Individually Wrapped
Not Individually Wrapped
Pipette Type
Volumetric
Capacity - Maximum
20 mL
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Autoclavable
Autoclavable
Graduation Increments
20 mL
Accuracy - Maximum
+/- 0.03 mL

Description

Formerly Lab Safety Supply.


Volumetric Pipette, Capacity 20 mL, Material of Construction Glass, Negative Graduations Not Applicable, Tolerance 0.03mL, Length 520 mm, Band Color Yellow, Class A, Standards Volumetric Pipette, Grade A, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.