Shop RPI
See all product information
Create Account
Water
- Mfr # W25400-4000.0
- Zoro # G324794859
product price:Â
$
72.15
/ea
Key Features
Chemical Formula
H2O
Quantity
1
Calibration Certificate
No
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W25400-4000.0
- Zoro #
- G324794859
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Water
- Chemical Formula
- H2O
- Quantity
- 1
- Calibration Certificate
- No
- Form
- Liquid
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- Colorless
- Molecular Weight
- 18.02 g/mol
- Chemical Properties
- BSE/TSE Free
- Product Type
- Laboratory Reagent Grade Water
- Container Material
- Plastic
- CAS Number
- 7732-18-5
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Jug
- Standards
- ASTM Type I
- Storage Temperature
- Room Temperature
- Volume
- 4 L
- Wire Color
- Colorless
Description
Water, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.02 g/mol, Chemical Formula H2O, APHA Not Applicable, Chemical Grade Reagent, Chemical Family Type Water, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM Type I, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.