Centrifugal Concentrator
- Mfr # 8511100
- Zoro # G123782040
product price:Â
$
12,187.99
/ea
Free Shipping & Returns
Key Features
Motor Type
Brushless Motor
Product Type
Vacuum Concentrator
Temperature Accuracy
+/-1 Degrees C
Operating Temperature - Maximum
100 Degrees C
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8511100
- Zoro #
- G123782040
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 13 7/8 in
- Overall Width
- 15 in
- Overall Depth
- 19 in
Details
- Item
- Centrifugal Concentrator
- Motor Type
- Brushless Motor
- Product Type
- Vacuum Concentrator
- Temperature Accuracy
- +/-1 Degrees C
- Operating Temperature - Maximum
- 100 Degrees C
- Voltage
- 115V
- Operating Temperature - Minimum
- 25 Degrees C
- Standards
- CE
- Includes
- Benchtop Concentrator, Tubing Clamps, Vacuum Tubing
- Finish
- Unfinished
- Material
- Stainless Steel, Steel
- Resistance Properties
- Chemical-Resistant
- Shell Material
- Stainless Steel, Steel
Description
Voltage 115V, Centrifugal Concentrator, Material Stainless Steel, Steel, Motor Type Brushless Motor, Overall Depth 19 in, Overall Height 13 7/8 in, Overall Width 15 in
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.