Shop LABCONCO
See all product information
Create Account
DryBathBlock, 13 Wells, 15"W, Alum, Gry
- Mfr # 7321300
- Zoro # G7810083
product price:Â
$
2,945.99
/ea
Free Shipping & Returns
Key Features
Width
15"
For Use With
Mfr. No. 7320020
Overall Depth
15 in
Overall Height
13 in
Height
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7321300
- Zoro #
- G7810083
- UPC #
- -
- Country of Origin
- United States
- Item
- Dry Bath Block
- For Use With
- Mfr. No. 7320020
- Accuracy
- +/-0.1
- Material
- Aluminum
- Base Material
- Aluminum
- Product Type
- Dry Bath Block
- Volume Capacity
- 400 mL
- Number of Wells
- 13
- Includes Thermometer Well
- Yes
- For Dry Bath Configuration
- Single Block
- Color
- Gray
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Width
- 15"
- Overall Depth
- 15 in
- Overall Height
- 13 in
- Height
- 13"
- Depth
- 15"
- Overall Width
- 15 in
- Overall Length
- 15 in
- Well Depth
- 100 mm
- Well Diameter
- 100 mm
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
Heatblock, Material Aluminum, For Use With Mfr. No. 7320020, Height 13 In., Width 15 In., Depth 15 In., Base Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.